Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 7/16 Dia x 6 Ft L
Mfr # 60R.437-72
Zoro # G1730224
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 6 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60R.437-72
- Zoro # G1730224
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 0.4375 in |
Length | 6 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-3.000 in |
Overall Length | 6 ft |
Outside Diameter | 7/16 in |
Outside Diameter Tolerance | +/-0.003 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 7/16 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 3 In, 1 Ft (2HJB9)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64335)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872400)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 6 Ft L (60R.75-72)
- ZORO SELECT Rod, Brass, 360, 5/16 Dia x 6 Ft L (60R.312-72)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT Rod Stock, Half Hard, 0.114" dia.PK2 (8167)
- ZORO SELECT Round Bar (BR360/1125-24)
- ZORO SELECT Round Bar (BR360/1500-36)
- Zoro Select Brass Rods