Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 5/16 Dia x 6 Ft L
Mfr # 60R.312-72
Zoro # G2162474
product price: $34.19
/ea
Not eligible for select promotions
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 6 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60R.312-72
- Zoro # G2162474
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 0.3125 in |
Length | 6 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 5/16 in |
Overall Length | 6 ft |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 100 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-13)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- TRIM-LOK Trim, TPV, 25 ft L, 1/8" Inside Height (100B3TPRFRX1/8-25)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (18109_36_0)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 6 Ft L (60R2-72)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 6 Ft L (60R.75-72)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 6 Ft L (60R1-72)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 1 Ft L (BR360/2-12)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- Zoro Select Brass Rods