Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 3/4 Dia x 1 Ft L
Mfr # BR360/34-12
Zoro # G0831652
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BR360/34-12
- Zoro # G0831652
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.75 in |
Length | 1 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.250 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 3/4 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 12 in, Length Tolerance +/-0.250 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 58,000 psi, Standards -, Rockwell Hardness B78, Shape Rod, Application General Purpose, System of Measurement Inch, Brinell Hardness 141
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-E60-98)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-853)
- ZORO SELECT Felt Sheets (BULK-FS-PET-36)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 1 Ft L (BR360/1-12)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 1 Ft L (CURD00345)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 1 Ft L (BR360/58-12)
- ZORO SELECT Rod Stock, Half Hard, 0.114" dia.PK2 (8167)
- ZORO SELECT Rod Stock, Brass, 3/8 in. x 3 ft., PK3 (1167)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 1 Ft L (60R1.25-12)
- ZORO SELECT Round Bar (BR360/1-6)
- Zoro Select Brass Rods