Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 2 Dia x 1 Ft L
Mfr # BR360/2-12
Zoro # G3187694
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BR360/2-12
- Zoro # G3187694
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.250 in |
Overall Length | 12 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.003 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 12 in, Length Tolerance +/-0.250 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 58,000 psi, Standards -, Rockwell Hardness B78, Shape Rod, Application General Purpose, System of Measurement Inch, Brinell Hardness 141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1/8 in Thick, Black (ZUSA-EVA-25)
- ZORO SELECT Rod, Brass, 360, 1 3/8 Dia x 6 Ft L (60R1.375-72)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 3 Ft (61F.25X12-36)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 2 In Leg, 5 Ft (870420)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 1 Ft L (BR360/58-12)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 1 Ft L (BR360/34-12)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 1 Ft L (BR360/1-12)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT Round Bar (BR360/1125-24)
- ZORO SELECT Rod Stock, Brass, 0.072" dia., PK3 (8169)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- Zoro Select Brass Rods