Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 2 1/2 Dia x 6 Ft L
Mfr # 60R2.5-72
Zoro # G0795961
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Diameter 2.5 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60R2.5-72
- Zoro # G0795961
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 2.5 in |
Length | 6 ft |
Diameter Tolerance | +/-0.004 in |
Length Tolerance | +/-3.000 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 2 1/2 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.004 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/16 in W (18H.312-36)
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 6 Ft L (2HJK7)
- K&S PRECISION METALS Brass Rod Rnd 1/8X36 (1162)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202BT-100)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Round Bar (BR360/750-48)
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- ZORO SELECT Rod, Brass, 360, 5/16 Dia x 6 Ft L (60R.312-72)
- K&S PRECISION METALS Rod Solid Brass 12X1/8 (8164)
- Zoro Select Brass Rods