Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 2 1/2 Dia x 3 Ft L
Mfr # 60R2.5-36
Zoro # G4713012
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Diameter 2.5 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60R2.5-36
- Zoro # G4713012
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 2.5 in |
Length | 3 ft |
Diameter Tolerance | +/-0.004 in |
Length Tolerance | +/-1.000 in |
Overall Length | 36 in |
Outside Diameter | 2 1/2 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.004 in, Overall Length 36 in, Length Tolerance +/-1.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.125-36)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-N50-158)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- ZORO SELECT Hard Brass Round 1/2 (60r3-12)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 1 Ft L (BR360/34-12)
- ZORO SELECT Round Bar (BR360/375-36)
- ZORO SELECT Rod, Brass, 360, 1 1/2 Dia x 1 Ft L (60R1.5-12)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 3 Ft L (60R2-36)
- ZORO SELECT Rod, Brass, 360, 7/16 Dia x 6 Ft L (60R.437-72)
- ZORO SELECT Rod Stock, Brass, 5/32 in. x 3 ft., PK5 (1163)
- Zoro Select Brass Rods