Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 2 1/2 Dia x 1 Ft L
Mfr # BR360/212-12
Zoro # G1466446
original price:
$233.99
17% off
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Diameter 2.5 in
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BR360/212-12
- Zoro # G1466446
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 2.5 in |
Length | 1 ft |
Diameter Tolerance | +/-0.004 in |
Length Tolerance | +/-0.250 in |
Outside Diameter | 2 1/2 in |
Outside Diameter Tolerance | +/-0.004 in |
Overall Length | 12 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.004 in, Overall Length 12 in, Length Tolerance +/-0.250 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 58,000 psi, Rockwell Hardness B78, Shape Rod, Application General Purpose, System of Measurement Inch, Brinell Hardness 141
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 3/32" Thick x 18" Wide x 12" Long (BULK-RS-S60-601)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 12 In (2FHL9)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 6 Ft L (60R.875-72)
- ZORO SELECT Round Bar (BR360/1125-24)
- ZORO SELECT Rod Stock, Half Hard, 0.081" dia.PK3 (8168)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 3 Ft L (BR360/12-36)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT Rod, Brass, 360, 1 1/2 Dia x 1 Ft L (60R1.5-12)
- ONLINEMETALS 1" Brass Round Bar 360-H02 Extruded (1270)
- Zoro Select Brass Rods