Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 1/4 Dia x 6 Ft L
Mfr # 60R.25-72
Zoro # G1849951
original price:
$17.95
7% off
new price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 6 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60R.25-72
- Zoro # G1849951
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 0.25 in |
Length | 6 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 6 ft |
Outside Diameter | 1/4 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-207)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17968_36_0)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.025 in Wire Dia (3004133)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.06x6x61)
- ZORO SELECT Rod, Brass, 360, 5/16 Dia x 6 Ft L (60R.312-72)
- ZORO SELECT Rod, Brass, 360, 1 3/8 Dia x 6 Ft L (60R1.375-72)
- ZORO SELECT Rod, Brass, 360, 9/16 In Dia x 6 Ft L (60R.562-72)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 3 Ft L (BR360/34-36)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- Zoro Select Brass Rods