Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 1 Dia x 3 Ft L
Mfr # BR360/1-36
Zoro # G0856737
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BR360/1-36
- Zoro # G0856737
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 1 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter | 1 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 36 in, Length Tolerance +/-1.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 58,000 psi, Standards -, Rockwell Hardness B78, Shape Rod, Application General Purpose, System of Measurement Inch, Brinell Hardness 141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-107)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.985 in Overall Width, Style: Trim with a Top Bulb (7062B3X1/16A-25)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-59)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 3 Ft L (CURD00967)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- ZORO SELECT Rod, Brass, 360, 5/16 Dia x 6 Ft L (60R.312-72)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 3 Ft L (BR360/34-36)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- Zoro Select Brass Rods