Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 1 1/8 Dia x 6 Ft L
Mfr # 60R1.125-72
Zoro # G1445123
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 6 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60R1.125-72
- Zoro # G1445123
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 1.125 in |
Length | 6 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-3.000 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 1/8 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42905)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 25 Ft. (ZUSA-RC-1790)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 2 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-42)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879190)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 6 Ft L (60R.75-72)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 6 Ft L (60R2-72)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 6 Ft L (60R1-72)
- ZORO SELECT Sheet, Copper, 10 in., Mill Finish, PK3 (277)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT Rod Stock, 0.125" dia. (8164)
- ZORO SELECT Rod Stock, Brass, 3/32 in. x 3 ft., PK5 (1161)
- Zoro Select Brass Rods