Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 1 1/2 Dia x 3 Ft L
Mfr # 60R1.5-36
Zoro # G2304723
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60R1.5-36
- Zoro # G2304723
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 1.5 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 1/2 in |
Overall Length | 36 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 36 in, Length Tolerance +/-1.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 3/4 In Hexx6 Ft (2HJW3)
- ONLINEMETALS 05 OD x 0035 Wall x 043 ID Carbon Steel Round Tube A513Type 5 DOM, 24 Length (7756)
- ZORO SELECT Rubber Strip, EPDM, 1/2"Thick, 36"x2", 60A (BULK-RS-E60-897)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-17)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT Round Bar (BR360/2-24)
- ZORO SELECT Round Bar (BR360/750-48)
- ZORO SELECT Rod Stock, Brass, 1/8 in. x 3 ft., PK5 (1162)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 3 Ft L (BR360/78-36)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 1 Ft L (BR360/2-12)
- ZORO SELECT Round Bar (BR360/1500-36)
- Zoro Select Brass Rods