Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 7075, 1 In Dia x 1 Ft L
Mfr # 2EYZ7
Zoro # G0458053
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 7075
- Diameter 1 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYZ7
- Zoro # G0458053
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 1 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Description
Aluminum Rod 7075, Aluminum, 7075, T6511, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Fabrication Cold Finished, Heat Treatment Hardened, Heat Treatable No, Mechanical Finish Mill, Yield Strength 56,000 psi, Tensile Strength 67,000 psi, 150 Brinell Hardness, Standards AMS QQ-A-200/11, Minimum Temperature 890 Degrees F, Maximum Temperature 1,175 Degrees F, Alloy Type 7075
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/4" Dia. (2XMG8)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (18081_72_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.093" Thick (BULK-PS-PC-579)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18042_24_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (6836_6_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (1088_72_0)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 3 Ft L (61R.75-36)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18113_24_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18097_96_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18009_48_0)
- Zoro Select Aluminum Rods