Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 6063, 1/2 In Dia x 8 ft. L
Mfr # 6ALN1
Zoro # G4333874
product price: $15.59
/ea
Sold in multiples of 6 for $93.54
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$93.54
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6063
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALN1
- Zoro # G4333874
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1/2 in |
Length | 8 ft |
Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/2 in |
Overall Length | 8 ft |
Description
Aluminum Rod 6063, Aluminum, 6063, T52, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, 8 ft Overall Length, Length Tolerance +/-1.000 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, Alloy Type 6063, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-MCP-44)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16972)
- ZORO SELECT Rod, Aluminum, 6063, 3/4 In Dia x 8 ft. L (6ALN2)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (19922_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7688_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 3/8 In Dia x 6 Ft L (61R.375-72)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (12897_36_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12651_1_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7983_72_0)
- Zoro Select Aluminum Rods