Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 6063, 1 In Dia x 8 ft. L
Mfr # 6ALN3
Zoro # G8537541
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6063
- Diameter 1 in
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALN3
- Zoro # G8537541
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1 in |
Length | 8 ft |
Diameter Tolerance | +/-0.006 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 8 ft |
Description
Aluminum Rod 6063, Aluminum, 6063, T52, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.006 in, 8 ft Overall Length, Length Tolerance +/-1.000 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, Alloy Type 6063, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 36 X 48 (SFR4NA.020-36X48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 1 Ft L (2HHP8)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 1 Ft L (BR360/34-12)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1082_72_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18006_72_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18032_36_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (21043_1_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18084_48_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (15288_24_0)
- Zoro Select Aluminum Rods