Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 6061, 3 In Dia x 3 Ft L
Mfr # 2EYJ2
Zoro # G2206504
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061
- Diameter 3 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EYJ2
- Zoro # G2206504
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 3 in |
Length | 3 ft |
Diameter Tolerance | +/-0.024 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.024 in |
Overall Length | 36 ft |
Outside Diameter | 3 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 3 in, Outside Diameter Tolerance +/-0.024 in, 36 ft Overall Length, Length Tolerance +/-3.000 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-200/8, ASTM B221, Alloy Type 6061, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (1UNN7)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1023-50 (RS1023-50)
- ZORO SELECT Cast Acrylic Plastic Sheet 24" L x 12" W x 3/32" Thick (BULK-PS-CAC-25)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3" Dia. (BULK-PT-PC-56)
- ZORO SELECT Rod, Aluminum, 6061, 7/8 In Dia x 3 Ft L (61R.875-36)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (12648_3_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (20763_24_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1080_6_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/2 In Dia x 3 Ft L (61R2.5-36)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1082_36_0)
- Zoro Select Aluminum Rods