Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 6061, 1/2 In Dia x 6 Ft L
Mfr # 2EYJ7
Zoro # G3036722
product price: $15.25
/ea
Not eligible for select promotions
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061
- Diameter 1/2 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYJ7
- Zoro # G3036722
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1/2 in |
Length | 6 ft |
Diameter Tolerance | +/-0.009 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.009 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.009 in, 6 ft Overall Length, Length Tolerance +/-6.000 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-200/8, ASTM B221, Alloy Type 6061, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-868)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-59)
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) (AFGA10)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A (BULK-RS-S60-792)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (12506_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1082_12_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18058_36_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12651_1_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (12644_72_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7987_12_0)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-1)
- Zoro Select Aluminum Rods