Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 6061, 1 3/4 In Dia x 6 Ft L
Mfr # 61R1.75-72
Zoro # G2395863
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061-T6511
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61R1.75-72
- Zoro # G2395863
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1 3/4 in |
Length | 6 ft |
Diameter Tolerance | +/-0.014 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +/-0.014 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.014 in, 6 ft Overall Length, Length Tolerance +/-6.000 in, Fabrication Extruded, Heat Treatment Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-220, ASTM B211, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-#13 (41S05013-48X96)
- ZORO SELECT Flat Stock, 0.064", 1/2" W, 1 ft. (8246)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/16A-25)
- FAIRCHILD Edge Grip Seal, EPDM, 82 ft Length, 0.575 in Overall Width, Style: Top Flap Seal (1612-82)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L (61R1.625-36)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 1 Ft L (61R1.5-12)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 3 Ft L (61R1.75-36)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (26323_36_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18006_12_0)
- ZORO SELECT Rod, Aluminum, 7075, 2 1/2 In Dia x 1 Ft L (2EZB1)
- ZORO SELECT Rod, Aluminum, 6061, 7/8 In Dia x 6 Ft L (61R.875-72)
- Zoro Select Aluminum Rods