Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 2024, 1 In Dia x 6 Ft L
Mfr # 2EZP7
Zoro # G2867882
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2024
- Diameter 1 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZP7
- Zoro # G2867882
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.002 in |
Description
Aluminum Rod 2024, Aluminum, 2024, T3511, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, 6 ft Overall Length, Length Tolerance +/-6.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, Standards AMS QQ-A-200/3, Minimum Temperature -320 Degrees F, Maximum Temperature 300 Degrees F, Alloy Type 2024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0040" Thickness, Pk20 (42122)
- MIDWEST FASTENER 3/8" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64345)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 3 Ft L (2AVC5)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 1 Ft L (2EZJ4)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 1 Ft L (61R1.5-12)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (22037_24_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18007_36_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18010_48_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18084_96_0)
- Zoro Select Aluminum Rods