Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 2011, 5/8 In Dia x 3 Ft L
Mfr # 2EYB7
Zoro # G2474096
original price:
$32.59
15% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2011
- Finish Unpolished
- Temper T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYB7
- Zoro # G2474096
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 5/8 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 5/8 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Aluminum Rod 2011, Aluminum, 2011, T351, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Fabrication Cold Finished, Heat Treatment Fair, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-225/3, Minimum Temperature 1,005 Degrees F, Maximum Temperature 1,190 Degrees F, Alloy Type 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx12 InL (03P.188X12-12)
- ZORO SELECT Brass Tube (8211)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Rod, Aluminum, 2011, 7/8 In Dia x 1 Ft L (2EYA2)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 3 Ft L (2EYB8)
- ZORO SELECT Rod Stock, Aluminum, 48/12 ft Overall L (18113_48_0)
- ZORO SELECT Rod Stock, Aluminum, 1/2 in. dia. (83048)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7989_72_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7977_36_0)
- Zoro Select Aluminum Rods