Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 2011, 3/4 In Dia x 3 Ft L
Mfr # 2EYB8
Zoro # G0376293
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2011
- Finish Unpolished
- Temper T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYB8
- Zoro # G0376293
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Outside Diameter | 3/4 in |
Description
Aluminum Rod 2011, Aluminum, 2011, T351, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Fabrication Cold Finished, Heat Treatment Fair, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-225/3, Minimum Temperature 1,005 Degrees F, Maximum Temperature 1,190 Degrees F, Alloy Type 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/4 in W (18S.75-12)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-223)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-UHMW-ESD-12)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009318)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- ZORO SELECT Rod, Aluminum, 2011, 5/8 In Dia x 3 Ft L (2EYB7)
- ZORO SELECT Rod, Aluminum, 2011, 7/8 In Dia x 1 Ft L (2EYA2)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (26313_12_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7981_36_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1087_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (18074_48_0)
- Zoro Select Aluminum Rods