Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 2011, 1 1/2 In Dia x 1 Ft L
Mfr # 2EYA6
Zoro # G0803117
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2011
- Finish Unpolished
- Temper T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYA6
- Zoro # G0803117
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 1 1/2 in |
Length | 1 ft |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 12 in |
Description
Aluminum Rod 2011, Aluminum, 2011, T351, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.0025 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Fabrication Cold Finished, Heat Treatment Fair, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-225/3, Minimum Temperature 1,005 Degrees F, Maximum Temperature 1,190 Degrees F, Alloy Type 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (20r.875-36)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A (BULK-RS-NAT40-24)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R3-12)
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 12" W x 1/4" Thick (BULK-PS-PVC-71)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (26313_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1100_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 In Dia x 3 Ft L (2EYG9)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1087_36_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18083_96_0)
- Zoro Select Aluminum Rods