Shop All Alloy Steel Rods
Zoro Select
Rod, Alloy, 4140, 4 In Dia x 6 Ft L, BHN 241
Mfr # 2AHT2
Zoro # G9906197
product price: $1,065.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Diameter 4 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHT2
- Zoro # G9906197
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 4 in |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.007 in |
Outside Diameter | 4 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.000 in/-0.007 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance +0.000 in/-0.007 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 241, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A29, UNS G41400, Length Tolerance +/-6.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-PVC-173)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96 (SABSBK.250HC1-48X96)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- ZORO SELECT Rod, Steel, 4140, 4 In Dia x 1 Ft L, BHN 241 (2HKR1)
- ZORO SELECT Rod, 4140, 2 1/2 In Dia x 1 Ft L, BHN 321 (2HKW1)
- ZORO SELECT Water Hard Drill Rod, W1, #14, 0.18 In (W1D#146)
- ZORO SELECT Rod, Steel, 4140, 5/8 In Dia x1 Ft L (2HKN3)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (40r1-12)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/2 in Dia. (4726_36_0)
- ZORO SELECT Rod, Steel, 4140, 1/2 In Dia x1 Ft L (2HKN2)
- Zoro Select Alloy Steel Rods