Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 3 In Dia x 1 Ft L, BHN 321
Mfr # 2HKW3
Zoro # G0997744
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Material Alloy Steel
- Alloy Type 4140
- Temper T
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HKW3
- Zoro # G0997744
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 1 ft |
Diameter | 3 in |
Diameter Tolerance | +0.000/-0.008 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 3 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.000 in/-0.008 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.000 in/-0.008 in, Yield Strength 95,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 321, Machinability Not Rated, Tensile Strength 115,000 psi, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (CSEPDM-1/4-100)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119BT-100)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (00R.625-72)
- ZORO SELECT Tool Steel Rod, 36 in L, 5/8 in Dia. (4683_36_0)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/16 in Dia. (00R.188-72)
- ZORO SELECT Alloy Steel Rod, 12 in L, 11/16 in Dia. (00R.687-12)
- ZORO SELECT Oil Hard Drill Rod, O1, #48, 0.075 In (O1D#486)
- ZORO SELECT Oil Hard Drill Rod, O1, V, 0.377 In (O1DV6)
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 1 Ft L, BHN 241 (2HKP4)
- Zoro Select Alloy Steel Rods