Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 3 In Dia x 1 Ft L, BHN 241
Mfr # 2HKP7
Zoro # G1214166
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HKP7
- Zoro # G1214166
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 1 ft |
Diameter | 3 in |
Diameter Tolerance | +0.000/-0.007 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 3 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.000 in/-0.007 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.000 in/-0.007 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 241, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A29, UNS G41400, Length Tolerance +/-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 1/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-S60-62)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/4 in W (18S.25-12)
- PRECISION BRAND Alum Laminated, .003", .062 x 24 x 24" (71362)
- ZORO SELECT Water Hard Drill Rod, W1, #38, 0.101 In (W1D#386)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 3 1/2" W (40f1.25x3.5-24)
- ZORO SELECT Water Hard Drill Rod, W1, #39, 0.099 In (W1D#396)
- ZORO SELECT Oil Hard Drill Rod, O1, J, 0.277 In (O1DJ6)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 4 in Dia. (40r4-72)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (40r1.25-36)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- Zoro Select Alloy Steel Rods