Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 1/2 In Dia x 6 Ft, BHN 241
Mfr # 2HKT7
Zoro # G3036932
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKT7
- Zoro # G3036932
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 1/2 in |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.005 in |
Outside Diameter Tolerance | +0.000 in/-0.005 in |
Overall Length | 6 ft |
Outside Diameter | 1/2 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance +0.000 in/-0.005 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 241, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards ASTM A108, ASTM A29, UNS G41400, Length Tolerance +/-6.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 25 ft. L, 1.369" H (DD1201-25)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 36 In W, 100 Ft (4UGG7)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- ZORO SELECT Rod, Steel, 4140, 1/2 In Dia x1 Ft L (2HKN2)
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 1 Ft L, BHN 241 (2HKP4)
- ZORO SELECT Centerless Round, 4140, 1 In Dia x 3 Ft L (3ANH5)
- ZORO SELECT Alloy Steel Rod, 24 in L, 3/4 in Dia. (40r.75-24)
- ZORO SELECT Oil Hard Drill Rod, O1, #33, 1/9, 0.112 In (O1D#336)
- ZORO SELECT Water Hard Drill Rod, W1, 9/32, 0.2812 In (W1D9326)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7035)
- Zoro Select Alloy Steel Rods