Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 1 In Dia x 3 Ft L, BHN 241
Mfr # 2HKR6
Zoro # G2202584
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKR6
- Zoro # G2202584
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 1 in |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.005 in |
Outside Diameter | 1 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.000 in/-0.005 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +0.000 in/-0.005 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 241, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards ASTM A108, ASTM A29, UNS G41400, Length Tolerance +/-3.000 in, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Flat Bar Weld 1/2X72 (N215-525)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.125" Thick (1YYK7)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick (1UTN8)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 241 (2HKN6)
- ZORO SELECT Rod, 4140, 1 In Dia x 6 Ft L, BHN 241 (2HKU2)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (7364_36_0)
- ZORO SELECT Oil Hard Drill Rod, O1, #1, 0.227 In (O1D#16)
- ZORO SELECT Oil Hard Drill Rod, O1, #31, 3/25, 0.12 In (O1D#316)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 3/4 in Dia. (40r1.75-24)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (7367_36_0)
- Zoro Select Alloy Steel Rods