Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 1 In Dia x 1 Ft L, BHN 241
Mfr # 2HKN6
Zoro # G1020537
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKN6
- Zoro # G1020537
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 1 ft |
Diameter | 1 in |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.005 in |
Outside Diameter Tolerance | +0.000 in/-0.005 in |
Outside Diameter | 1 in |
Overall Length | 12 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +0.000 in/-0.005 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 241, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards ASTM A108, ASTM A29, UNS G41400, Length Tolerance +/-1.000 in, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.125" Thick (1NLL2)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.64 in Overall Width (1660SB3-349-25)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 241 (2HKR6)
- ZORO SELECT Rod, 4140, 1 In Dia x 6 Ft L, BHN 241 (2HKU2)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/64, 0.2343 In (O1D15646)
- ZORO SELECT Water Hard Drill Rod, W1, 5/32, 0.1562 In (W1D5326)
- ZORO SELECT Oil Hard Drill Rod, O1, #3, 0.212 In (O1D#36)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 0.2360" x36" L (60112)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 1 Ft L, BHN 321 (2HKV3)
- Zoro Select Alloy Steel Rods