Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 1 3/4 In Dia x 6 Ft L, BHN 321
Mfr # 2KUH7
Zoro # G0489264
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material Alloy Steel
- Alloy Type 4140
- Temper T
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KUH7
- Zoro # G0489264
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 1 3/4 in |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.007 in |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +0.000 in/-0.007 in |
Overall Length | 6 ft |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +0.000 in/-0.007 in, Yield Strength 105,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 321, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (21463_12_0)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (40r.25-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/16, 0.0625 In (O1D1166)
- ZORO SELECT Alloy Steel Plate, 36 in L (40f.75x4-36)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 321 (2KUF2)
- ZORO SELECT Oil Hard Drill Rod, O1, #33, 1/9, 0.112 In (O1D#336)
- Zoro Select Alloy Steel Rods