Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 1 1/2 In Dia x 6 Ft L, BHN 241
Mfr # 2HKU5
Zoro # G1221692
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKU5
- Zoro # G1221692
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 1 1/2 in |
Diameter Tolerance | +0.000/-0.005 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.000 in/-0.005 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +0.000 in/-0.005 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 241, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A29, UNS G41400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0050x1 ID, PK10 (24206)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 2" Thick (BULK-PS-AC-189)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.01 In, PK2 (23180)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 1 Ft L, BHN 241 (2HKN9)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 3 Ft L, BHN 241 (2HKR9)
- ZORO SELECT Water Hard Drill Rod, W1, #42, 0.092 In (W1D#426)
- ZORO SELECT Rod, Steel, 4140, 4 In Dia x 1 Ft L, BHN 241 (2HKR1)
- ZORO SELECT Oil Hard Drill Rod, O1, #28, 5/36, 0.139 In (O1D#286)
- ZORO SELECT Oil Hard Drill Rod, O1, #4, 0.207 In (O1D#46)
- ZORO SELECT Water Hard Drill Rod, W1, 11/64, 0.1718 In (W1D11646)
- Zoro Select Alloy Steel Rods