Shop All Stainless Steel Rods
Zoro Select
Rod, 316, SS, 5/8 In Dia x 1 Ft L
Mfr # 3ANL5
Zoro # G2474211
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3ANL5
- Zoro # G2474211
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 5/8 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 5/8 in |
Description
Stainless Steel Rod 316, Stainless Steel, 316, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 131 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R2-24)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ONLINEMETALS 0.5" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (1167)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 3 Ft L (3ANG3)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 3 Ft L (3ANG5)
- ZORO SELECT Rod, 316, SS, 1 1/2 In Dia x 1 Ft L (3ANN1)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 3 Ft L (6R.5-36)
- ZORO SELECT SS Round Rod, 24 in Overall L (416r1.875-24)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- Zoro Select Stainless Steel Rods