Shop All Stainless Steel Rods
Zoro Select
Rod, 316, SS, 1/2 In Dia x 1 Ft L
Mfr # 3ANN6
Zoro # G1621584
original price:
$10.82
33% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 316 316L, AMS 5648, AMS 5653, ASTM A182, ASTM A479, UNS# S31600 S31603
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ANN6
- Zoro # G1621584
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/2 in |
Description
Stainless Steel Rod 316, Stainless Steel, 316, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 170 Brinell Hardness, Standards AISI 316 316L, AMS 5648, AMS 5653, ASTM A182, ASTM A479, UNS# S31600 S31603
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 48 in W, 10 15/16 in D, Checker Plate (20188S125-TRD4)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.375" Thick x 4" Width x 36" Length - Black (32-007-375)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-UHMW-194)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_48)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 6 Ft L (3GTC6)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 6 Ft L (3GTD4)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 3 Ft L (3ANH3)
- ZORO SELECT SS Round Bar 410, 60 in Overall L (18480_60_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.375-12)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 3 Ft L (6R.5-36)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/2 in. dia. (87147)
- Zoro Select Stainless Steel Rods