Shop All Stainless Steel Rods
Zoro Select
Rod, 316, SS, 1 1/4 In Dia x 6 Ft L
Mfr # 3GTC7
Zoro # G2795335
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GTC7
- Zoro # G2795335
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +/-0.0025 in |
Outside Diameter | 1 1/4 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.0025 in |
Description
Stainless Steel Rod 316, Stainless Steel, 316, Rod, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +/-6.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 131 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAY9)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-25)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-13)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 3 Ft L (3ANG3)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R4-36)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2015_48_0)
- ZORO SELECT SS Round Bar 410, 60 in Overall L (18480_60_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.75-72)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.25-12)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/8 in. dia. (87135)
- Zoro Select Stainless Steel Rods