Shop All Wall Plates
Zoro Select
Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Silver
Mfr # RWP263NICC6
Zoro # G8036132
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Nickel
- Material Plastic
- Size Standard
- Finish Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RWP263NICC6
- Zoro # G8036132
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Dimensions | 4 15/16 in x 6 49/64 in |
Overall Width | 6.8 in |
Plate Size | Standard |
Overall Height | 4.9 in |
Description
Rocker Wall Plate, Color Nickel, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Finish Metallic, For Switch Type Rocker, Overall Height 4.9 in, Overall Width 6.8 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker, Compatible with Series Radiant(R), For Use With Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches, Includes Plastic Subplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- SOUTHWIRE Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, PVC Jacket, Lime Green/Red (2548SW0054)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C852)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (12T912)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (RWP262BK)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (RWP262W)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62054)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (RWP26LA)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- Zoro Select Lighting Controls