Shop All Wall Plates
Zoro Select
Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black
Mfr # RWP26BK
Zoro # G8036638
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RWP26BK
- Zoro # G8036638
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Dimensions | 4 15/16 in x 3 5/32 in |
Plate Size | Standard |
Overall Width | 3.2 in |
Overall Height | 4.9 in |
Description
Rocker Wall Plate, Color Black, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Finish Smooth, For Switch Type Rocker, Overall Height 4.9 in, Overall Width 3.2 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker, Compatible with Series Radiant(R), For Use With Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches, Includes Plastic Subplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA005)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Light Almond (RWP262LA)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Silver (RWP26NICC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (RWP26LA)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62031)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- LEVITON Wallplates S147-N (84085-40)
- Zoro Select Wall Plates