Shop All Bath Towel Bars and Hooks
Zoro Select
Robe Hook, Brushed Nickel, 1-7/16" H
Mfr # 16241
Zoro # G4763147
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Overall Height 1-7/16"
- Mounting Surface
- Overall Depth 1-7/16"
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16241
- Zoro # G4763147
- UPC # 091712162414
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 1-7/16" |
Overall Depth | 1-7/16" |
Overall Width | 2-3/16" |
Base Dia. | 1-1/2" |
Overall Dimensions - H x W x D | 1 1/2 in x 2 1/4 in x 1 1/2 in |
Base Diameter | 1 1/2 in |
Details
Item | Robe Hook |
Number of Hooks | 2 |
Mounting | Surface |
Finish | Brushed Nickel |
Material | metal |
Features | Double Hook |
Includes | Mounting screws |
Mounting Type | Surface Mounted |
Product Type | Robe Hook |
Includes Mounting Hardware | Yes |
Base Shape | Rectangular |
Style Number - MERCH | Style 2 |
Mounting Style | Set Screw |
Description
Robe Hook, Base Diameter 1 1/2 in, Finish Brushed, Material Metal, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Double Hook, Includes Mounting Screws, Product Type Robe Hook, Style Number - MERCH Style 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shower Hose, #46887000 (46887000)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822786)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- JOHNSON CONTROLS F261Mal-V01C Flow Switch With (F261MAL-V0)
- ZORO SELECT Towel Ring, Brushed Nickel, 5" H (16255)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-3/4In D, Chrome (04-8402)
- ZORO SELECT Towel Ring, Polished Chrome, Infinity, 6 In (04-8404)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15155)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- Zoro Select Bath Towel Bars and Hooks