Shop All Lab Carboys & Jugs
This Product is Discontinued
Zoro Select
Rnd Plastic Jug, 64 Oz, White, w/Cap (Discontinued)
Mfr # JUG-64
Zoro # G1681951
This Product is Discontinued
Key Features
- Height 9-27/32"
- Color White
- Autoclavable No
- Capacity 64 oz.
- Labware Depth - English 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JUG-64
- Zoro # G1681951
- UPC # 190735477274
- Country of Origin China
- Category Lab Carboys & Jugs
Dimensions
Height | 9-27/32" |
Labware Depth - English | 4.625 in |
Diameter | 4 5/8 in |
Width | 4-5/8" |
Closure Size | 1-19/32" |
Labware Width - English | 4.625 in |
Depth | 4-5/8" |
Labware Height - English | 9.84 in |
Description
Round Jug, Autoclavable No, Includes Closure Yes, Includes Threaded Cap, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.