Shop All Hand Rivet Tools
Zoro Select
Riveting Clamp, 3/32 Dia, 0-1/2 Grip
Mfr # HC38
Zoro # G3533275
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Riveting Clamp
- For Rivet Dia. 3/32 in
- For Use With Riveting
- Application Use With a 3/32 In Diameter Hole
- Includes Grip Range 0 to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC38
- Zoro # G3533275
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/32 in |
Body Diameter | 3/32 in |
Rivet Tool Diameter | 3/32 in |
Drill Bit Size | #40 |
Details
Rivet Tool Type | Riveting Clamp |
For Use With | Riveting |
Application | Use With a 3/32 In Diameter Hole |
Item | Riveting Clamp |
Includes | Grip Range 0 to 1/2 in |
Maximum Grip Thickness | 1/2 in |
Finish | Zinc-Plated |
Material | Steel |
Minimum Grip Thickness | 0 in |
Description
Riveting Clamp, Maximum Grip Thickness 1/2 in, Minimum Grip Thickness 0 in, Drill Bit Size #40, Body Diameter 3/32 in, Finish Zinc-Plated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Rock Drill, 2700 BPM, 73.0 CFM (JRD30-B)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-7802)
- GEARWRENCH 3/8" Drive Impact Extension 6" (84407)
- DRILL AMERICA m27x3 2-1/2"OD HSS Round Die (DWTMR212-27X3)
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT K 20 BLIND RIVET HAND GUN (RIVGUNL)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- ZORO SELECT Rivet Clincher, 5/16 In (HT-151)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 0-1/4 Grip (HC64)
- DEWALT Cordless Rivet, SS, 8 3/5" H, 10 1/2" L, 20V (DCF414B)
- Zoro Select Hand Rivet Tools