Shop All Hand Rivet Tools
Zoro Select
Riveting Clamp, 3/16 Dia, 0-1/4 Grip
Mfr # HC64
Zoro # G3544484
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Riveting Clamp
- For Rivet Dia. 3/16 in
- Application Use With a 3/16 In Diameter Hole
- For Use With Riveting
- Includes Grip Range 0 to 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC64
- Zoro # G3544484
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/16 in |
Body Diameter | 3/16 in |
Rivet Tool Diameter | 3/16 in |
Drill Bit Size | #11 |
Details
Rivet Tool Type | Riveting Clamp |
Application | Use With a 3/16 In Diameter Hole |
For Use With | Riveting |
Item | Riveting Clamp |
Includes | Grip Range 0 to 1/4 in |
Finish | Brass Plated |
Material | Steel |
Minimum Grip Thickness | 0 in |
Maximum Grip Thickness | 1/4 in |
Description
Riveting Clamp, Maximum Grip Thickness 1/4 in, Minimum Grip Thickness 0 in, Drill Bit Size #11, Body Diameter 3/16 in, Finish Brass Plated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 15/16" Diamond Grit Hole Saw (KD1056-N)
- DRILL AMERICA 9/16"-12 HSS Plug Tap and 31/64" HSS Drill Bit (POU9/16-12)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- MAYHEW Telescoping Inspection Mirror (17150)
- ZORO SELECT Rivet Clincher, 9/64 In (HT-175)
- ZORO SELECT Rivet Clincher, 1/16 In (HT-350)
- ZORO SELECT Rivet Clincher, 1/8 In (HT-174)
- ZORO SELECT K 20 BLIND RIVET HAND GUN (RIVGUNL)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT Rivet Nut Tool, Thd 5/16-18, 3/8-16 M4, M10 (SSG 803)
- STANLEY ENGINEERED FASTENING Rivet Tool, 3/32, 1/8, 5/32, 3/16, 1/4 In (PS45)
- Zoro Select Hand Rivet Tools