Shop All Hand Rivet Tools
Zoro Select
Riveting Clamp, 1/8 Dia, 1/2-3/4 Grip
Mfr # HC412
Zoro # G3536696
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Riveting Clamp
- For Rivet Dia. 1/8 in
- For Use With Riveting
- Application Use With a 1/8 In Diameter Hole
- Includes Grip Range 1/2 to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC412
- Zoro # G3536696
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 1/8 in |
Body Diameter | 1/8 in |
Drill Bit Size | #30 |
Rivet Tool Diameter | 1/8 in |
Details
Rivet Tool Type | Riveting Clamp |
Item | Riveting Clamp |
For Use With | Riveting |
Application | Use With a 1/8 In Diameter Hole |
Includes | Grip Range 1/2 to 3/4 in |
Maximum Grip Thickness | 3/4 in |
Minimum Grip Thickness | 1/2 in |
Finish | Copper Plated |
Material | Steel |
Description
Riveting Clamp, Maximum Grip Thickness 3/4 in, Minimum Grip Thickness 1/2 in, Drill Bit Size #30, Body Diameter 1/8 in, Finish Copper Plated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 4 X9 V-NOTCH ADHESIVE TROWEL (19030)
- LISLE WrenchAdapter, 58-110Mm 3 Jaw (LIS63850)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41918)
- ZORO SELECT Scraper, Triangular, Poly (F36820-0001)
- ZORO SELECT Rivet Nut Tool, Thd 4-40, 6-32, 8-32, M3, M4 (SSG 801)
- ZORO SELECT Rivet Nut Tool, Thd 5/16-18, 3/8-16 M4, M10 (SSG 803)
- ZORO SELECT Sheet Metal Tool Kit, Journeyperson (SMART-1)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 1/2-3/4 Grip (HC612)
- ZORO SELECT Rivet Clincher, 3/16 In (HT-171)
- ZORO SELECT K 20 BLIND RIVET HAND GUN (RIVGUNL)
- IRWIN Rivet, Tri-Grip, Aluminum, .040-.500, PK100 (AD58ATF)
- Zoro Select Hand Rivet Tools