Shop All Hand Rivet Tools
Zoro Select
Riveting Clamp, 1/8 Dia, 0-1/4 Grip
Mfr # HC44
Zoro # G3556384
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Riveting Clamp
- For Rivet Dia. 1/8 in
- Application Use With a 1/8 In Diameter Hole
- For Use With Riveting
- Includes Grip Range 0 to 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC44
- Zoro # G3556384
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 1/8 in |
Drill Bit Size | #30 |
Body Diameter | 1/8 in |
Rivet Tool Diameter | 1/8 in |
Details
Rivet Tool Type | Riveting Clamp |
Application | Use With a 1/8 In Diameter Hole |
For Use With | Riveting |
Item | Riveting Clamp |
Includes | Grip Range 0 to 1/4 in |
Finish | Copper Plated |
Maximum Grip Thickness | 1/4 in |
Material | Steel |
Minimum Grip Thickness | 0 in |
Description
Riveting Clamp, Maximum Grip Thickness 1/4 in, Minimum Grip Thickness 0 in, Drill Bit Size #30, Body Diameter 1/8 in, Finish Copper Plated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Hex, Spanner, Torq Set, Torx(R) Plus, Tamper Resistant Torx(R), Tri Wing Bit 8 1/2 in (TP-TP2DK3)
- PERFORMANCE TOOL SOCKET SET 3/8 in. DR 19PC (W38301)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- EAZYPOWER Chuck Key Holder (88151/B)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- ZORO SELECT Rivet Clincher, 1/16 In (HT-350)
- ZORO SELECT Sheet Metal Tool Kit, Journeyperson (SMART-1)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 1/2-3/4 Grip (HC612)
- ZORO SELECT Rivet Nut Gunw/Mandrels, 8-32, 10-24, 10-32 (5TUW3)
- Zoro Select Rivet Tools & Accessories