Shop All Rivet Tool Accessories
Zoro Select
Riveter Jaw, 2 Pc, Unvrsl, For 5TUW6, PR
Mfr # 5PXA8
Zoro # G2052976
product price: $4.85
/pr
$4.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Jaw Set
- Material Steel
- Size Universal
- For Use With 5TUW6
- Part Type Jaw Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PXA8
- Zoro # G2052976
- UPC # 190735870778
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
Size | Universal |
Details
Rivet Tool Type | Jaw Set |
Material | Steel |
For Use With | 5TUW6 |
Item | Jaw Set |
Part Type | Jaw Set |
Description
Jaw Set, For Use With 5TUW6, Part Type Jaw Set, Material Steel, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cart, Orange, Sheet Metal, 27 in W x 12 in D x 39 in H (027000201)
- STANLEY File Handle, 4-1/2 In, Rubber, 3 Inserts (22-311)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 12mm (80005)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #50 (C73478)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Universal Head (SQ-2-24)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Universal Head (SQ-2-14)
- ZORO SELECT Riveter Jaw, 2 Pc, Univrsl, For 5TUW8, PR (5PXA3)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Universal Head (SQ-2-17)
- ZORO SELECT Squeezer Die, 1/2 Dia, 13/16, Flat Head (SQ-3-27)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/2, Tubular Roll (SQ-5-31)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool (202155)
- Zoro Select Rivet Tools & Accessories