Shop All Hand Rivet Tools
Zoro Select
Rivet Squeezer, C Style, Steel
Mfr # HS-22E
Zoro # G5413651
original price:
$280.49
16% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Squeezer
- For Rivet Type Solid, Tubular
- For Rivet Dia. 3/32 in, 1/8 in, 3/16 in
- Application Riveting Solid Aluminum Rivets Up to 1/8" dia., Solid Steel Rivets Up to 3/32" dia., Tubular Steel Rivets Up to 3/16" dia.
- Grips Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HS-22E
- Zoro # G5413651
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/32 in, 1/8 in, 3/16 in |
For Maximum Rivet Length | 1 5/8 in |
Overall Length | 16 in |
For Rivet Diameter | 3/32 in, 1/8 in, 3/16 in |
Fits Rivet Diameter | 1/8 in, 3/16 in |
Details
Rivet Tool Type | Rivet Squeezer |
For Rivet Type | Solid, Tubular |
Application | Riveting Solid Aluminum Rivets Up to 1/8" dia., Solid Steel Rivets Up to 3/32" dia., Tubular Steel Rivets Up to 3/16" dia. |
Item | Rivet Squeezer |
Grips | Rubber |
Construction | Steel |
Type | C Style, 2" Reach X 2" Gap |
Overall Thickness | 5/8 in |
Features | 3000 lb of Squeezing Power |
Gap | 2 in |
Body Material | Steel |
For Rivet Material | Aluminum, Steel |
Reach | 2 in |
Includes Squeezer Dies | No |
Grip Material | Rubber |
Description
Rivet Squeezer, For Rivet Diameter 3/32 in, 1/8 in, 3/16 in, For Rivet Material Aluminum, Steel, For Maximum Rivet Length 1 5/8 in, For Rivet Type Solid, Tubular, Rivet Tool Type Rivet Squeezer, Includes Squeezer Dies No, Body Material Steel, Overall Length 16 in, Squeezer Dies Included Not Applicable, Reach 2 in, Features 3000 lb of Squeezing Power, Gap 2 in, Grip Material Rubber, Overall Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- ZORO SELECT Sheet Metal Tool Kit, Journeyperson (SMART-1)
- ZORO SELECT Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In (5TUW8)
- ZORO SELECT Rivet Clincher, 5/16 In (HT-151)
- ZORO SELECT NutRivetGun, 6-32, 8-32, 10-24, 1/4-20 (5TUW7)
- ZORO SELECT Rivet Nut Tool, 10-24, 10-32, 1/4-20, M5, M6 (SSG 802)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 1/2-3/4 Grip (HC612)
- MARSON Riveting Tool (200F)
- Zoro Select Rivet Tools & Accessories