Shop All Split Rivets
Zoro Select
Rivet, Round Head, 0.313 in Dia., 13.5 mm L, Nylon Body, 25 PK
Mfr # 5676PK
Zoro # G5103314
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Nylon
- Mandrel Material Nylon
- Rivet Length 13.5 mm
- Grip Range 13.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5676PK
- Zoro # G5103314
- UPC # 841213006157
- Country of Origin China
- Category Split Rivets
Dimensions
Rivet Dia. | 0.313 in |
Rivet Length | 13.5 mm |
Hole Size | 0.313 in |
Head Height | 1 mm |
Head Dia. | 0.375 in |
Head Diameter | 3/8 in |
Body Length | 1/2 in |
Shank Diameter | 0.313 in |
Maximum Hole Diameter | 0.313 in |
Details
Item | Blind Rivet |
Rivet Head Style | Round |
Rivet Body Material | Nylon |
Mandrel Material | Nylon |
Grip Range | 13.5mm |
System of Measurement | Inch |
Color | Black |
Rivet Shank Type | Expanding |
Blind Rivet Type | Push In Rivet |
Rivet Type | Blind Rivet |
Maximum Material Thickness | 1/2 in |
Material Grade/Class | Ungraded |
Body Material | Nylon |
Head Type | Dome |
Product Type | Blind Rivet |
Description
Blind Rivet, System of Measurement Inch, Body Length 1/2 in, Shank Diameter 0.313 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 3/8 in, Maximum Hole Diameter 0.313 in, Maximum Material Thickness 1/2 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.040.0060)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/2, PK100 (U07852.025.0050)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (51083)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (6LB76)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 50 PK (6LB86)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Steel Body, 100 PK (6LB78)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 50 PK (6LB85)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 100 PK (6LB81)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (6LB79)
- Zoro Select Split Rivets