Shop All Rivet Nuts
Zoro Select
Rivet Nut, M8-1.25 Thread Size, 160.27 mm - 170.03 mm Flange Dia., 21.62 mm - 22.38 mm L, Steel
Mfr # XS-M87.00Y
Zoro # G4802994
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M8-1.25
- Drill Bit Size 10.50 mm to 10.58 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XS-M87.00Y
- Zoro # G4802994
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Drill Bit Size | 10.50 mm to 10.58 mm |
Flange Diameter | 160.27 mm - 170.03 mm |
Insert Diameter | 10.38 mm - 10.48 mm |
Overall Length | 21.62 mm - 22.38 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 5.00 mm to 7.00 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M8X1.25X7.00 Metric Flat Head Round Open-End Rivet Nut Steel Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.160.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M51050.060.0055)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 500 PK (B51000.037.0100)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3716-150-25)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 25 PK (U69315.031.0312)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.510 in - 0.540 in Flange Dia., .690 in - .720 in L, Aluminum (LA-37200)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.921 in L, Steel, 10 PK (CPB2-1032-320-10)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 20 PK (CAK2-3716-312-20)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-1024-100-5)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- Zoro Select Rivet Nuts