Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, M8-1.25 Thread Size, 0.685 in Flange Dia., 0.774 in L, Steel, 25 PK
Mfr # M69135.080.0312
Zoro # G2888566
CAD Available
original price:
$11.09
9% off
new price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size M8-1.25
- Drill Bit Size 17/32"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M69135.080.0312
- Zoro # G2888566
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Drill Bit Size | 17/32" |
Flange Diameter | 0.685 in |
Insert Diameter | 0.53 in |
Overall Length | 0.774 in |
Head Height | 0.04 in |
Hole Size | 0.53 in |
Maximum Hole Diameter | 13.462 mm |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.150 in to 0.312 in |
System of Measurement | Metric |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Flange Thickness | 1.016 mm |
Insert Nut Type | Rivet Nut |
Thread Type | Coarse |
Maximum Material Thickness | 7.9248 mm |
Compatible Material | Metal |
Minimum Material Thickness | 3.81 mm |
Thread Pitch | 1.25 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 13.5 mm, Overall Length 19.7 mm, Thread Size M8-1.25, Thread Type Coarse, Flange Diameter 17.4 mm, Flange Thickness 1.016 mm, Material Steel, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 13.462 mm, Minimum Material Thickness 3.81 mm, Maximum Material Thickness 7.9248 mm, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK (37WSAE188)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3/4" L, PK100 (U39350.015.0075)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- ZORO SELECT Grade 9, 7/16"-14 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB28)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Steel, 50 PK (U69155.013.0080)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06120)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.685 in Flange Dia., 0.819 in L, Steel, 10 PK (RFL2-2520-150-10)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.422 in L, Steel, 100 PK (U69135.013.0080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Steel, 1000 PK (XS-10180)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .735 in - .765 in L, Aluminum (XA-14200)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.64 in L, Steel, 10 PK (CFH2-3118-175T-10)
- Zoro Select Rivet Nuts