Shop All Rivet Nuts
Zoro Select
Rivet Nut, M6-1.00 Thread Size, Steel, 10 PK
Mfr # 1793PK
Zoro # G5104276
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Body Texture Smooth
- Material Steel
- Finish Raintite
- Insert Diameter 0.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1793PK
- Zoro # G5104276
- UPC # 841213003705
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Insert Diameter | 0.6875 in |
Overall Length | 19.1 mm |
Installed Length | 19.05 mm |
Maximum Hole Diameter | 10.3188 mm |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Raintite |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Insert Nut Type | Jack Nut |
Compatible Material | Metal |
Description
Jack Nut, System of Measurement Metric, Insert Diameter 17.5 mm, Overall Length 19.1 mm, Installed Length 19.05 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Steel, Finish Raintite, Body Texture Smooth, Compatible Material Metal, Maximum Hole Diameter 10.3188 mm, Insert Nut Type Jack Nut, Body Type Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01070.140.0045)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Aluminum (XA-31200)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Steel, 1000 PK (XS-10180)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.325 in Flange Dia., 0.438 in L, Aluminum, 100 PK (U69316.013.0075)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0131)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 25 PK (CAH2-3118-312-25)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.669 in L, Aluminum, 40 PK (U69315.025.0260)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- Zoro Select Rivet Nuts