Shop All Rivet Nuts
Zoro Select
Rivet Nut, M6-1.00 Thread Size, 130.05 mm - 130.81 mm Flange Dia., 18.12 mm - 18.88 mm L, Steel
Mfr # XS-M65.00Y
Zoro # G4814605
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M6-1.00
- Drill Bit Size 8.50 mm to 8.58 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XS-M65.00Y
- Zoro # G4814605
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | 8.50 mm to 8.58 mm |
Flange Diameter | 130.05 mm - 130.81 mm |
Insert Diameter | 8.33 mm - 8.43 mm |
Overall Length | 18.12 mm - 18.88 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 3.50 mm to 5.00 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M6X1.0X5.00 Metric Flat Head Round Open-End Rivet Nut Steel Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0152-AL28)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.019.0150)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X131HD/22)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.019.0150)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Steel, 40 PK (U69136.025.0200)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1024-085T-25)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.687 in L, Aluminum, 40 PK (U69316.025.0138)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.32 in Flange Dia., 0.433 in L, Steel, 50 PK (U69155.019.0130)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.77 in Flange Dia., 1.141 in L, Steel, 5 PK (CPB2-3118-280-5)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 25 PK (CAK2-3118-312-25)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .423 in - .453 in L, Aluminum (XA-06075)
- Zoro Select Rivet Nuts