Shop All Rivet Nuts
Zoro Select
Rivet Nut, M6-1.00 Thread Size, 130.05 mm - 130.81 mm Flange Dia., 16.62 mm - 17.38 mm L, Aluminum
Mfr # XA-M63.50
Zoro # G4806390
product price: $418.99
/pk 2000, $0.21/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M6-1.00
- Drill Bit Size 8.50 mm to 8.58 mm
- Material Aluminum
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XA-M63.50
- Zoro # G4806390
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | 8.50 mm to 8.58 mm |
Flange Diameter | 130.05 mm - 130.81 mm |
Insert Diameter | 8.33 mm - 8.43 mm |
Overall Length | 16.62 mm - 17.38 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Polished |
Grip Range | 2.00 mm to 3.50 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 5056 |
Description
M6X1.0X3.50 Metric Flat Head Rivet Nut Aluminum Cleaned and Polished NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37056)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black (VEL111)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25 (U51430.012.0075)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0175)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06120)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 20 PK (CAH2-3716-312-20)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1032-225-50)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Rubber, 25 PK (1095PK)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.669 in L, Aluminum, 40 PK (U69315.025.0260)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.330 in - 0.350 in Flange Dia., .595 in - .615 in L, Steel, 1000 PK (LS-10225S)
- ZORO SELECT Rivet Nut, 1/4"-28 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Steel (LS-15260S)
- Zoro Select Rivet Nuts