Shop All Rivet Nuts
Zoro Select
Rivet Nut, M6-1.00 Thread Size, 120.32 mm - 130.08 mm Flange Dia., 16.89 mm - 17.65 mm L, Steel
Mfr # XS-M65.70SY
Zoro # G4817694
product price: $386.99
/pk 2000, $0.19/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M6-1.00
- Drill Bit Size 10.00 mm to 10.15 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XS-M65.70SY
- Zoro # G4817694
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | 10.00 mm to 10.15 mm |
Flange Diameter | 120.32 mm - 130.08 mm |
Insert Diameter | 9.81 mm - 9.91 mm |
Overall Length | 16.89 mm - 17.65 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 3.3 mm to 5.7 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M6X1.0X5.70 Metric Flat Head Round Open-End Ribbed Threaded Insert Rivet Nut Steel Zinc Yell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 3 in L (T716143YZ8)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx8mm, PK100 (M51260.060.0008)
- ZORO SELECT M16-2.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (M12000.160.0001)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Steel (XS-14260S)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.435 in L, Steel, 50 PK (CAH2-0632-130-50)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .430 in - .450 in L, Aluminum (LA-08080S)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.287 in Flange Dia., 0.39 in L, Steel, 50 PK (M69155.040.0079)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Aluminum (XA-06130S)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.013.0130)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06160)
- Zoro Select Rivet Nuts