Shop All Rivet Nuts
Zoro Select
Rivet Nut, M6-1.00 Thread Size, 110.18 mm - 110.94 mm Flange Dia., 14.35 mm - 15.11 mm L, Steel
Mfr # LS-M63.20SY
Zoro # G9714934
product price: $398.99
/pk 2000, $0.20/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M6-1.00
- Drill Bit Size 10.00 mm to 10.15 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LS-M63.20SY
- Zoro # G9714934
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | 10.00 mm to 10.15 mm |
Flange Diameter | 110.18 mm - 110.94 mm |
Insert Diameter | 9.81 mm - 9.91 mm |
Overall Length | 14.35 mm - 15.11 mm |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.7 mm to 4.2 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
M6X1.0X3.20 Metric Thin Head Round Open-End Ribbed Rivet Nut Steel Zinc Yellow Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Steel Body, 100 PK (BSZ03-100)
- ZORO SELECT Cotter Pin, 2.5mmDx40mm L, SS A2, PK10 (M51700.025.0040)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 20 PK (PFM1411720)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-18 (3552-3/8K)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1032-085T-25)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.39 in Flange Dia., 0.458 in L, Steel, 100 PK (M69135.040.0079)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.330 in - 0.350 in Flange Dia., .595 in - .615 in L, Steel, 1000 PK (LS-10225S)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 25 PK (U69315.031.0312)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0225)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 25 PK (U69315.031.0150)
- ZORO SELECT Rivet Nut, 1/4"-28 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Aluminum (LA-15260S)
- Zoro Select Rivet Nuts